Zoro Homepage

D-Shackle, 13,000 lb, Carbon Steel

  • Mfr # 1019837

  • Zoro # G710718711


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
13,000 lb
Width Between Eyes
1 7/16 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019837
Zoro #
G710718711
UPC #
662547198376
Country of Origin
United States

Dimensions

Width Between Eyes
1 7/16 in
Inside Width
1 7/16 in
Pin Diameter
1 in
Body Thickness
7/8 in
Inside Length
2 7/8 in

Details

Item
D-Shackle
Working Load Limit
13,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Lifting Capability
For Lifting
Body Color
Silver
Pin Finish
Galvanized
Pin Type
Removable Bolt and Nut
Minimum Operating Temperature
-40 Degrees F
Body Finish
Galvanized
Pin Color
Red
Maximum Operating Temperature
400 Degrees F

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Width Between Eyes 1 7/16 in, Body Material Carbon Steel, Inside Length 2 7/8 in, Inside Width 1 7/16 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.