HG-225 Turnbuckle, Hook/Eye, 3/4 in Thread, 3000 lb Working, 18 in Take Up, 30.85 in L Close, Steel
- Mfr # 1030878
- Zoro # G521836185
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Take Up (In.)
18 in
Closed Length
30.85 in
Material
Steel
Working Load Limit (Lb.)
3,000 lb
Thread Dia. (In.)
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1030878
- Zoro #
- G521836185
- UPC #
- -
- Country of Origin
- United States
- Take Up (In.)
- 18 in
- Material
- Steel
- Working Load Limit (Lb.)
- 3,000 lb
- Attachment Type
- Hook/Eye
Dimensions
- Closed Length
- 30.85 in
- Thread Dia. (In.)
- 3/4 in
Description
Crosby turnbuckle series: HG-225, Hook/Eye End/End, 3/4 in thread dia, 3,000 lb working, 18 in take up, 30.85 in close length, steel, hot dipped galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.