Zoro Homepage

Self-Lock Hook, Alloy Steel, 2 5/8", G100

  • Mfr # 1004440

  • Zoro # G510718713


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
18,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Overall Width
6 9/16 in
Material
Alloy Steel
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004440
Zoro #
G510718713
UPC #
662547549703
Country of Origin
United States

Dimensions

Overall Width
6 9/16 in
Eye Inside Height
2 1/4 in
Material Thickness
1 1/2 in
Compatible Chain Trade Size
16 mm
Eye Inside Diameter
2 3/4 in
Hook Opening Width
2 5/8 in

Details

Item
Self-Locking Hook
Working Load Limit
18,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Material
Alloy Steel
Grade
100
Finish
Plain
Attachment Type
Swivel
Color
Silver
Compatible Chain Grade
100
Hardware Included
Latch, Roll Pin, Spring, Swivel
Hook Type
Self-Locking Hook
Minimum Operating Temperature
-40 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Lifting Capability
For Lifting
Maximum Operating Temperature
392 Degrees F

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 18,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 2 5/8 in, Overall Width 6 9/16 in, Eye Inside Diameter 2 3/4 in, Eye Inside Height 2 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.