Zoro Homepage

Swivel Hook, Alloy Steel, 3000 lb., Gold

  • Mfr # 1048816

  • Zoro # G7095724


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
3,000 lb
Dimension D
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048816
Zoro #
G7095724
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-1/2 in
Dimension A
29/32 in
Dimension B
5-3/8 in
Dimension d
1-1/2"
Diameter
1/2 in
Eye Inside Width
1 1/2 in
Dimension a
29/32"
Eye Inside Height
1 5/16 in
Hook Reach Length
5 3/8 in
Overall Width
3 1/8 in
Overall Length
6 11/16 in
Material Thickness
1/2 in
Compatible Rope Diameter
7/8 in
Eye Inside Diameter
1 1/2 in
Hook Opening Width
1 3/8 in
Usable Length
5 3/8 in
Compatible Chain Trade Size
1/2 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
3,000 lb
Hook Opening
29/32 in
Finish
Painted
Color
Gold
Attachment Type
Swivel
Standards
ASME B30.10
Includes
Latch
Minimum Operating Temperature
-40 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Lifting Capability
For Lifting
Hardware Included
Latch
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Hook Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1/2 in, Hook Opening Width 1 3/8 in, Overall Length 6 11/16 in, Usable Length 5 3/8 in, Overall Width 3 1/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 5/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.