Zoro Homepage

Swivel Hook, Carbon Steel, 20,000 lb., Red

  • Mfr # 1048666

  • Zoro # G6804621


product price: $815.00
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
20,000 lb
Dimension D
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048666
Zoro #
G6804621
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
3-1/8 in
Dimension A
2-17/64 in
Dimension B
12-1/4 in
Hook Reach Length
12 1/4 in
Eye Inside Width
3 1/8 in
Eye Inside Height
2 1/2 in
Dimension d
3-1/8"
Dimension a
2-17/64"
Diameter
1 1/4 in
Overall Width
8 5/16 in
Overall Length
16 3/8 in
Usable Length
12 1/4 in
Eye Inside Diameter
3 1/8 in
Material Thickness
1 1/4 in
Compatible Rope Diameter
7/8 in
Hook Opening Width
3 1/4 in
Compatible Chain Trade Size
3/8 in

Details

Item
Slip Hook
Material
Carbon Steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
20,000 lb
Hook Opening
2 9/32 in
Finish
Painted
Color
Red
Attachment Type
Swivel
Standards
ASME B30.10
Includes
Latch
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Hook Type
Slip Hook
Hardware Included
Latch
Maximum Operating Temperature
392 Degrees F

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 20,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 1 1/4 in, Hook Opening Width 3 1/4 in, Overall Length 16 3/8 in, Usable Length 12 1/4 in, Overall Width 8 5/16 in, Eye Inside Diameter 3 1/8 in, Eye Inside Height 2 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.