Wide Body Shackle, 110,000 lb, Alloy Steel
Mfr # 1021287
Zoro # G310718685
product price:Â $2,382.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
110,000 lb
Width Between Eyes
3 1/4 in
Standards
Certification of Lifting Appliances, DNV MSA Requirements
Shackle Type
Wide Body Shackle
Body Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021287
Zoro #
G310718685
UPC #
662547891635
Country of Origin
United States
Dimensions
Width Between Eyes
3 1/4 in
Inside Length
9 3/8 in
Pin Diameter
2 1/4 in
Body Thickness
4 5/16 in
Details
Item
Wide Body Shackle
Working Load Limit
110,000 lb
Standards
Certification of Lifting Appliances, DNV MSA Requirements
Shackle Type
Wide Body Shackle
Body Material
Alloy Steel
Pin Material
Alloy Steel
Pin Type
Removable Bolt and Nut
Pin Finish
Galvanized
Body Finish
Galvanized
Body Color
Silver
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Pin Color
Red
Lifting Capability
For Lifting
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Width Between Eyes 3 1/4 in, Body Material Alloy Steel, Inside Length 9 3/8 in, Body Thickness 4 5/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.