Trawling Shackle, 6.5 ton Load, 7/8 in, 25.4 in Dia Bolt Pin, Red Painted

  • Mfr # 1018767
  • Zoro # G708847782
product price: 
$
76.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1018767
Zoro #
G708847782
UPC #
-
Country of Origin
United States

Description

Western Trawling Shackle, Series: S-2131, 6.5 ton Load, 7/8 in Size, 25.4 in Pin Diameter, Bolt Pin, 2.81 in Inner Length, 1-7/16 in Inner Width, 1-7/16 in Opening, 2.13 in Eye Outer, 5-1/4 in Overall Length, 3.69 in Overall Width, Forged Steel Body, Heat Treated Alloy Steel Pin, Red Painted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews