
Asheville Large Record Storage Console
Mfr # CF1148-BK
Zoro # G621693688
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Overall Width
47 in
Overall Height
31 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF1148-BK
Zoro #
G621693688
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Depth
16 in
Overall Width
47 in
Overall Height
31 in
Details
Color
Black
Description
Asheville Mid-Century Modern Media Console Record Player Stand, Storage for Vinyl Records
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.