Barska BF11976 Chri Bliss Jewelry Case JC-100, Aluminum, Red, 9"L x 8"W x 6"H
- Mfr # BF11976
- Zoro # G605976073
product price:Â
$
101.99
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
- BF11976
- Zoro #
- G605976073
- UPC #
- 790272984343
- Country of Origin
- China
Description
Barska bf11976 the chri bliss jc-100 is a faux red croc embossed jewelry box that features multiple velvet lined compartments for organizing and storing jewelry. The drawers automatically open for full view when the lid of the jewelry box is opened. A stylish accent piece to any vanity. Features a key lock for added security. Jewelry is not included. features: 1 mirror 3 drawers 8 compartments ring roll for storing rings and/or earrings strong carrying handle includes keys and removable small travel jewelry box with snap closure small travel case dimensions in inches, closed (l x w x h): 5inch x 2.75inch x 2.5inch jewelry case dimensions in inches (l x w x h): 8.75inch x 6.2inch x 5inch weight 3.97 lbs.