This item is Discontinued.

Crosley Brands Crosley Brands KO70067BR-BL Kiawah Outdoor Wicker Ottoman; Blue & Brown KO70067BR-BL

Crosley Brands KO70067BR-BL Kiawah Outdoor Wicker Ottoman; Blue & Brown (Discontinued)

  • Mfr # KO70067BR-BL
  • Zoro # G803949978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KO70067BR-BL
Zoro #
G803949978
UPC #
710244239776
Country of Origin
China

Description

You'll be ready to prop your feet up and relax with the Kiawah Ottoman. The plush piped cushion and stylish design make this ottoman an ideal partner to a variety of outdoor seating. A durable powder-coated steel frame is surrounded by elegantly woven all-weather wicker that provides comfort and durability.

Features
  • Transitional design
  • Brown reed-style flat wicker
  • UV resistant outdoor resin wicker
  • Durable powder-coated steel frame
  • Cool blue colored cushion covers with white piping
Specifications
  • Color: Blue & Brown
  • Dimension: 28.2 x 18.5 x 16 inches
  • Weight: 23.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.