
Cassai 2-Piece Media Sideboard Cabinet Set
Mfr # KF13133NV
Zoro # G921693708
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Includes
2 Storage Pantries
Overall Depth
16 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF13133NV
Zoro #
G921693708
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Height
38 in
Overall Depth
16 in
Details
Includes
2 Storage Pantries
Color
Navy
Description
Cassai 2-Piece Entertainment Center Tv Stand, Media Console, Vinyl Record Storage
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.