Haley TV Stand 55.10 in Natural & Nude in Natural and Nude
- Mfr # TV005-NN
- Zoro # G612318842
Key Features
Specifications
Details
- MFR #
- TV005-NN
- Zoro #
- G612318842
- UPC #
- 810125808821
- Country of Origin
- Türkiye
- Finish
- Matte
- Color
- Natural and Nude
- Material
- Manufactered Wood
- Capacity
- 220 lbs
- Feet Material
- Plastic
- Leg/Base Color
- Black
Description
Immerse yourself in the captivating allure of the Haley Collection, a symphony of Mid-Century Modern elegance and functionality. Light neutral tones and the gentle embrace of wood grain elevate each piece, inviting you to indulge in its timeless beauty. Picture yourself surrounded by the seamless integration of style and space-saving design, as every detail whispers tales of enduring sophistication. Transform your living space into a haven of unparalleled elegance with the Haley Collection, where every element harmonizes to create a sanctuary of beauty and grace.
- •Mid-Century Modern TV Stand for Living Room Use.
- •Upon Assembly, Dimensions Measure: 55.11 in. Length, 19.96 in. Height, 18.5 in. Depth.
- •Recommended for up to a 46" TV.
- •Includes 2 Soft Close Doors with Hidden Storage and 1 Central Shelf.
- •Features 1 Media Hole for Media and Wire Management.
- •Stylish Door Handles Made of Metal with a Black Finish.
- •Stylish Splayed Black Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.87 in.
- •Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.