Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crosley Crosley CR55-BK Crosley 302 Wall Phone - Black CR55-BK

Crosley CR55-BK Crosley 302 Wall Phone - Black (Discontinued)

  • Mfr # CR55-BK
  • Zoro # G404128222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR55-BK
Zoro #
G404128222
UPC #
710244275521
Country of Origin
China

Details

Item
Standard Phone
Color
Black
Features
Flash, Pulse/Tone, Redial, Volume Control, Wall Mountable
Includes
Telephone Handset with Handset Cord, Telephone Body, Line Cord.
Number of Analog Phone Lines
1
Number of Phone Lines
1

Description

The Crosley 302 Phone returns to the wall in this Henry Dreyfuss tribute. Dreyfuss, considered a brilliant industrial designer, worked with Bell Telephone Laboratories designing telephones that would suit a variety of home environments. Well-known for the 302 Desk Phone, he later shifted his design efforts to include this wall unit that allowed consumers to walk with the phone while cradling it on their shoulder. This unified and balanced form replaced the awkward shapes of earlier models. Would you believe Dreyfuss actually used measurements from over 2,000 faces to determine the average distance between the mouth and ear? The Crosley 302 Wall Phone features the nostalgic rotary dial but actually functions with push button technology. No more waiting for that rotary dial to make its slow rotation.
  • Dimensions:
  • Length: 5
  • Width: 10
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.