Shop All Radios
Crosley
Crosley CR6231D-GR Sterling Turntable with Bluetooth - Green
Mfr # CR6231D-GR
Zoro # G304121071
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Built-in bluetooth receiver
- Vinyl-wrapped
- Comes complete with matching stand
- Plays 2 speeds - 33 1/3 and 45 rpm records
- Ac power adapter 12v, 500ma
- Auxiliary input
- Headphone jack
- Dynamic full range stereo speakers
- Color: Green
- Speed: 33 1/3, 45 And 78 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercom (C-123L/A)
- ALARM LOCK Exit Door Alarm, Aluminum, 99dB, Alum (700X28)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- PRESIDENT President MCKINLEY Deluxe AM - SSB CB Radio (MCKINLEY)
- GPX CD Player and Boombox (BC232R)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- Crosley Radios