
Crosley KOD10010KL 5 Piece Griffith Metal Outdoor Dining Set with Key Lime Chairs & White Table (Discontinued)
- Mfr # KOD10010KL
- Zoro # G403850704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KOD10010KL
Zoro #
G403850704
UPC #
710244228312
Country of Origin
Unknown
Description
Relax outside for hours on our nostalgically inspired Griffith metal outdoor furniture. Kick back while you reminisce in this outdoor dining set, designed to withstand the hottest of summer days and other harsh conditions. This furniture set is non-toxic and has a powder-coated finish.
Features- Sturdy steel construction
- Non-toxic powder coated finish
- 5 Piece
- Collection: Griffith
- Color: Key Lime & White
- Material: Metal
- Country of Origin: China
- Weight: 120.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.