Zoro Homepage

Everett Record Player Stand

  • Mfr # CF1104-MA

  • Zoro # G121693652


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
20.75 in
Height
33.5 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1104-MA
Zoro #
G121693652
UPC #
-
Country of Origin
China

Dimensions

Width
20.75 in
Height
33.5 in
Length
16 in

Details

Color
Mahogany

Description

Everett Record Player Stand with Storage for Vinyl Records

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.