Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fremont 3-Piece Entryway Set

  • Mfr # KF60005WH

  • Zoro # G821693532


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Color
Distressed White
Overall Depth
18 in
Includes
3 Hall Trees
Overall Height
74.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF60005WH
Zoro #
G821693532
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Height
74.25 in
Overall Width
67.5 in

Details

Color
Distressed White
Includes
3 Hall Trees

Description

Fremont 3-Piece Hall Tree Entryway Set with Storage Cabinets and Coat Rack Hooks

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.