Shop MANHATTAN COMFORT
See all product information
Create Account
Brighton 60" TV Stand with Glass Shelves and Media Wire Management in White
- Mfr # TVFP4-WH
- Zoro # G204838062
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Length
60 in
Width
16 in
Height
24 in
Shelf Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TVFP4-WH
- Zoro #
- G204838062
- UPC #
- 810077084564
- Country of Origin
- China
- Finish
- White
- Color
- White
- Item
- TV Stand
- Shelf Type
- Fixed
- Assembly Required
- Yes
- Number of Shelves
- 8
- Style
- Modern
- Shape
- Rectangle
- Collection
- Brighton
Dimensions
- Length
- 60 in
- Width
- 16 in
- Height
- 24 in
- Recommended TV Size
- 56 in
Description
Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 60 in. Length, 24 in. Height, 16 in. Depth. * Recommended for up to a 56" TV. * Features 2 Long Media Holes for Cable and Wire Management. * Includes 7 Shelves with 5 Tempered Glass Dividers. * 6 Metal Legs with 3.15" Floor Clearance. * Classy Sleek Design to Enhance your Living Environment * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.