Granite Bay 4Pc Wicker Outdoor Sofa Patio Furniture Set

  • Mfr # KO70364ST-CR

  • Zoro # G922798266


product price:  $1,996.99
/ea
Free Shipping & Returns

Key Features

Includes
Sofa, Coffee Table, & 2 Chairs
Color
Creme
Height
33.75 in
Depth
80 in
Width
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO70364ST-CR
Zoro #
G922798266
UPC #
710244262101
Country of Origin
China

Dimensions

Height
33.75 in
Depth
80 in
Width
133 in

Details

Includes
Sofa, Coffee Table, & 2 Chairs
Color
Creme

Description

Granite Bay 4pc Outdoor Sofa, Chair, Coffee Table Set, Modern Wicker Patio Furniture, Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.