Panama Jack Mykonos 4-Piece Seating Set
- Mfr # PJO-2401-WHT-4PS-GL/SU-736
- Zoro # G215497289
Key Features
Specifications
Product Information
- MFR #
- PJO-2401-WHT-4PS-GL/SU-736
- Zoro #
- G215497289
- UPC #
- 193574232264
- Country of Origin
- China
Dimensions
- Overall Size
- Sofa: 75 in L x 35 in W x 31.5 in H | Lounge Chair: 35 in L x 35 in W x 31.5 in H | Coffee Table: 43 in L x 24 in W x 16 in H
Details
- Material
- Aluminum Frame
- Finish
- White
- Assembly Required
- Yes
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Fabric
- Canvas Coal
Description
Experience the beauty of the Mediterranean with the Panama Jack Mykonos 4-Piece Seating Set. Part of the Mykonos seating collection, this set includes a sofa, two lounge chairs, and a coffee table, all crafted from bright white aluminum frames that evoke the stunning Greek isles. The sleek lines and angles on the frames offer a modern and sophisticated touch to any outdoor space, while the plush cushions provide a serene and tranquil spot for lounging under clear blue skies. Customize your Mykonos Seating Set with one of our many Sunbrella outdoor fabric options to add your personal touch to this stylish collection. Whether you're hosting a summer barbecue or lounging with a good book, the Panama Jack Mykonos 4-Piece Seating Set is the perfect addition to your outdoor oasis.
- Durable all-weather design and UV resistant
- Hand-welded extruded Aluminum Frame that will not rust
- Strong powder-coated finish resistant to corroding and scratching
- Easy to clean and maintain
- Sunbrella fabric options available
- Removable Cushions
- Set Includes: 1 Sofa, 2 Lounge chairs, 1 Coffee Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.