Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Bay Wicker Outdoor Coffee Table

  • Mfr # CO6282-ST

  • Zoro # G422798254


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Color
Creme
Depth
22.25 in
Width
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6282-ST
Zoro #
G422798254
UPC #
710244261715
Country of Origin
China

Dimensions

Height
17.75 in
Depth
22.25 in
Width
34.5 in

Details

Color
Creme

Description

Granite Bay Wicker Outdoor Coffee Table, Glass Top Patio Tables Porch, Deck, Backyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.