Zoro Homepage

Holbrook Hall Tree

  • Mfr # CF6039-WH

  • Zoro # G821693594


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Overall Height
70 in
Color
Distressed White
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF6039-WH
Zoro #
G821693594
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 in
Overall Width
38 in
Overall Depth
18 in

Details

Color
Distressed White

Description

Holbrook Hall Tree with Shoe Rack Bench and Coat Hooks for Hanging Storage

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.