Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holbrook Kitchen Island

  • Mfr # CF3047-BL

  • Zoro # G722797018


product price: $658.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
42 in
Color
Distressed Seafoam Blue
Depth
26 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF3047-BL
Zoro #
G722797018
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
42 in
Depth
26 in
Height
36 in

Details

Color
Distressed Seafoam Blue

Description

Holbrook Traditional Kitchen Island Breakfast Bar Table with Counter-Height Seating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.