Shop OMEGA NATIONAL PRODUCTS

Red Oak 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit

  • Mfr # 67.2A.30.1W
  • Zoro # G405974194

product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
67.2A.30.1W
Zoro #
G405974194
UPC #
841572131750
Country of Origin
United States

Description

Omega National Products solid wood tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is solid wood
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 30 in. W x 3/16 in. D
• Track height: 18 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.