
Isla Sideboard
Mfr # CF4223-AH
Zoro # G921693579
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Width
60.13 in
Height
32.25 in
Color
Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF4223-AH
Zoro #
G921693579
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
60.13 in
Height
32.25 in
Details
Color
Ash
Description
Isla Modern Sideboard Buffet Cabinet with Storage, TV Stand, Credenza
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.