Square Table Set, Aluminum, Glass, Metal, Plastic, Rattan, Clear
- Mfr # TLH-073SQ-037BK2-GG
- Zoro # G3626730
product price:Â
$
163.99
/ea
Key Features
Shape
Square
Width
28
Length
28
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-073SQ-037BK2-GG
- Zoro #
- G3626730
- UPC #
- 889142061663
- Country of Origin
- China
- Item
- Table Set
- Shape
- Square
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Black Rattan
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Glass (Table Top); Wicker/Rattan (Seat and Back), Plastic (Floor Glides)
- Type
- Glass Metal Table with Black Rattan Edging
- Includes
- (1) Table; (2) Rattan Stack Chairs
- Color
- Clear Top/Black Rattan
- Weight Capacity
- 352
- Surface Material
- Glass
- Accessory Type
- Black Table Set w/2 Rattan,Square,28"
Dimensions
- Width
- 28
- Length
- 28
- Height
- 28
- Depth
- 28"; 23-1/2"
Description
Black Table Set w/2 Rattan,Square,28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.