
Joanna 2-Piece Ladder-Back Dining Chair Set
Mfr # CF501217-DO
Zoro # G021693479
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Ladder-Back Chairs
Width (In.)
18.13 in
Depth (In.)
22 in
Height (In.)
39.13 in
Color
Dark Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF501217-DO
Zoro #
G021693479
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
18.13 in
Depth (In.)
22 in
Height (In.)
39.13 in
Details
Includes
2 Ladder-Back Chairs
Color
Dark Oak
Description
Joanna Modern Farmhouse Ladder-Back Wood Dining Chairs Set of 2
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.