Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia Dining Table

  • Mfr # CF2023-DW

  • Zoro # G922797092


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Height
30 in
Color
Driftwood
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2023-DW
Zoro #
G922797092
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
72 in
Height
30 in
Length
36 in

Details

Color
Driftwood

Description

Katia Traditional Wood Dining Room Table With Leaf Extension, Kitchen Tables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.