Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katia Entryway Console Table

  • Mfr # CF1345-DW

  • Zoro # G722797094


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Driftwood
Width
50 in
Overall Depth
15 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1345-DW
Zoro #
G722797094
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
50 in
Overall Depth
15 in
Overall Height
30 in

Details

Color
Driftwood

Description

Katia Traditional Sofa Console Table for Hall, Entryway, Living Room, Accent Tables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.