Shop CROSLEY
See all product information
Create Account
Katia Queen Bed
- Mfr # KF727005DW
- Zoro # G323655427
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Color
Driftwood
Overall Width
64.63 in
Overall Length
85 in
Overall Height
45.25 in
Includes
Headboard, Footboard, And Side Rails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF727005DW
- Zoro #
- G323655427
- UPC #
- 710244265324
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 64.63 in
- Overall Length
- 85 in
- Overall Height
- 45.25 in
Details
- Color
- Driftwood
- Includes
- Headboard, Footboard, And Side Rails
Description
Traditional Katia Queen Size Rattan Bed Set, Headboard, Footboard, Rails
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.