Shop MANHATTAN COMFORT
See all product information
Create Account
Navis 32 in Nightstand in Whitewashed Oak (1-Drawer)
- Mfr # NS1875-1
- Zoro # G323390687
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Color
Whitewashed Oak
Height
22 in
Length
32 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS1875-1
- Zoro #
- G323390687
- UPC #
- 810165558960
- Country of Origin
- China
- Material
- MDF
- Color
- Whitewashed Oak
- Item
- Nightstand
Dimensions
- Height
- 22 in
- Length
- 32 in
- Depth
- 18 in
Description
Bring effortless style and everyday function to your bedroom with the Navis Nightstand. Designed with clean lines and a modern silhouette, this piece blends seamlessly into a variety of interiors while adding a warm, natural touch. Available in Natural Oak, Charcoal Grey, and Whitewashed Oak, it offers versatile finishes to suit your personal style. Two spacious drawers keep your nighttime essentials neatly tucked away, while the durable construction ensures lasting performance. With easy assembly and a compact footprint, the Navis Nightstand is the perfect balance of form and function for any contemporary space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.