Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liam 3-Piece Record Player Stand And Vinyl Storage Set

  • Mfr # KF13124WA

  • Zoro # G521693757


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 in
Color
Walnut
Overall Height
45.25 in
Includes
Record Player Stand & 2 Record Storage Stands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF13124WA
Zoro #
G521693757
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 in
Overall Height
45.25 in
Overall Width
84 in

Details

Color
Walnut
Includes
Record Player Stand & 2 Record Storage Stands

Description

Liam 3Pc Turntable Record Player Stand And Vinyl Storage, Mid Century Modern

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.