Shop CROSLEY
See all product information
Create Account
Liam Corner Fireplace Tv Stand For 65" Tv
- Mfr # KF101658WA
- Zoro # G723655447
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut
Width
58 in
Length
20 in
Height
26.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF101658WA
- Zoro #
- G723655447
- UPC #
- 710244266062
- Country of Origin
- Viet Nam
Dimensions
- Width
- 58 in
- Length
- 20 in
- Height
- 26.63 in
Details
- Color
- Walnut
Description
Liam Mid-Century Fireplace Corner TV Stand for 65" TVs, Entertainment Center Media Storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.