Shop BALI & PARI
See all product information
Create Account
Carlyn Coastal Beige and White Mother of Pearl Capiz Shell End Table
- Mfr # 252-13989-ZORO
- Zoro # G423547011
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Lacquered MDF
Tabletop Material
Capiz(Outer Surface), (Frame), Metal(Feet)
Assembled/Unassembled
Assembled
Tabletop Color
Beige, White, Gold
Style
Coastal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13989-ZORO
- Zoro #
- G423547011
- UPC #
- 193271445615
- Country of Origin
- China
- Frame Material
- Lacquered MDF
- Tabletop Material
- Capiz(Outer Surface), (Frame), Metal(Feet)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Beige, White, Gold
- Style
- Coastal
- For Use With
- Living Room
Dimensions
- Length
- 15.8 in
- Height
- 24 in
- Width
- 19.7 in
Description
Immerse your space with the vibrant artistry of the stunning Carlyn end table. Made in Vietnam, this coastal piece consists of a sturdy wood frame intricately encased in natural Capiz shell. Its waterfall silhouette exudes soothing geometry fulfilling the needs of any shared space. The Carlyn will arrive fully assembled and utilizes broad, straight legs for excellent stability and support in eye-catching design. Providing a sense of mosaic grace, the Carlyn end table invigorates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.