Liam Small Record Player Stand With Vinyl Storage
- Mfr # CF1215-WA
- Zoro # G923655391
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
36 in
Height
27 in
Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1215-WA
- Zoro #
- G923655391
- UPC #
- 710244265898
- Country of Origin
- Viet Nam
Dimensions
- Length
- 15 in
- Width
- 36 in
- Height
- 27 in
Details
- Color
- Walnut
Description
Liam Small Mid-Century Modern Record Player Stand, Vinyl Storage Console for Records
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.