Shop CROSLEY
See all product information
Create Account
Asheville Low Record Player Stand With Vinyl Storage
- Mfr # CF1149-NA
- Zoro # G923655445
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Height
20.5 in
Color
Natural
Width
60.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1149-NA
- Zoro #
- G923655445
- UPC #
- 710244266024
- Country of Origin
- Viet Nam
- Color
- Natural
Dimensions
- Length
- 16 in
- Height
- 20.5 in
- Width
- 60.13 in
Description
Asheville Record Player Stand, Storage for Vinyl Records, Mid-Century Modern Media Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.