Zoro Homepage

Madison Kitchen Island/Cart

  • Mfr # CF3021-EM

  • Zoro # G321693667


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42 in
Color
Emerald Green
Overall Depth
18 in
Overall Height
36.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3021-EM
Zoro #
G321693667
UPC #
-
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Depth
18 in
Overall Height
36.63 in

Details

Color
Emerald Green

Description

Madison Rolling Kitchen Island Cart, Microwave Stand, Coffee Bar, with Shelves and Drawers

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.