Shop CROSLEY
See all product information
Create Account
Maeve Record Player Cabinet With Vinyl Storage
- Mfr # CF1210-AH
- Zoro # G523655388
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Color
Ash
Length
15.75 in
Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1210-AH
- Zoro #
- G523655388
- UPC #
- 710244265751
- Country of Origin
- Viet Nam
Dimensions
- Width
- 50 in
- Length
- 15.75 in
- Height
- 31 in
Details
- Color
- Ash
Description
Maeve Record Player Cabinet, Vinyl Storage, Rattan Turntable Stand for Records
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.