Shop CROSLEY
See all product information
Create Account
Asheville Medium Record Player Stand With Vinyl Storage
- Mfr # CF1147-NA
- Zoro # G623655431
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Height
31 in
Color
Natural
Width
32.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1147-NA
- Zoro #
- G623655431
- UPC #
- 710244266000
- Country of Origin
- Viet Nam
- Color
- Natural
Dimensions
- Length
- 16 in
- Height
- 31 in
- Width
- 32.5 in
Description
Asheville Mid-Century Modern Record Player Stand, Storage for Vinyl Records, Media Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.