Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naomi Kitchen Storage Pantry

  • Mfr # CF3146-WO

  • Zoro # G322797074


product price: $568.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
63.5 in
Depth
15.5 in
Color
White Oak
Width
29.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3146-WO
Zoro #
G322797074
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
63.5 in
Depth
15.5 in
Width
29.38 in

Details

Color
White Oak

Description

Naomi Modern Reeded Kitchen Pantry Storage Cabinet, Dining, Laundry Room, Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.