Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford Kitchen Island W/X-Back Stools

  • Mfr # KF300063BK

  • Zoro # G321693773


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Width
0 in
Color
Black
Depth
0 in
Height
0 in
Includes
Kitchen Island, 2 Counter Height Bar Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF300063BK
Zoro #
G321693773
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0 in
Depth
0 in
Height
0 in

Details

Color
Black
Includes
Kitchen Island, 2 Counter Height Bar Stools

Description

Oxford Buther Block Kitchen Island, Coffee Bar, with a Set of 2 X-Back Stools

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.