Shop CROSLEY RADIO
See all product information
Create Account
Cruiser Cd Player
- Mfr # CR3505A-WS
- Zoro # G223655442
product price:Â
$
78.99
/ea
Key Features
Includes
CD Player, USB-C Cable
Width
8.75 in
Power Source
USB Cable Only
Height
3.75 in
Depth
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR3505A-WS
- Zoro #
- G223655442
- UPC #
- 710244266123
- Country of Origin
- China
- Includes
- CD Player, USB-C Cable
- Power Source
- USB Cable Only
- Color
- White Sand
Dimensions
- Width
- 8.75 in
- Height
- 3.75 in
- Depth
- 6.75 in
Description
Cruiser Portable CD Player with Stereo Bluetooth Speakers, FM Radio, Retro, Vintage Decor
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.