Shop CROSLEY RADIO
See all product information
Create Account
Nash 7-In-1 Record Player
- Mfr # CR6238A-WA
- Zoro # G123655443
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut
Depth
14 in
Power Source
Power Adapter
Width
15 in
Includes
Turntable, 4 Legs, 4 Round Silicone Feet, 45 Rpm Adapter, Power Adapter, Remote Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR6238A-WA
- Zoro #
- G123655443
- UPC #
- 710244264785
- Country of Origin
- China
- Color
- Walnut
- Power Source
- Power Adapter
- Includes
- Turntable, 4 Legs, 4 Round Silicone Feet, 45 Rpm Adapter, Power Adapter, Remote Control
Dimensions
- Depth
- 14 in
- Width
- 15 in
- Height
- 24.75 in
Description
Nash 7-In-1 Record Player, CD, AM/FM Radio, Bluetooth, Entertainment Center, Optional Legs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.