Zoro Homepage

Savannah 2-Piece Storage Cabinet Set

  • Mfr # KF33095WH

  • Zoro # G122797052


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
23.88 in
Color
White
Depth (In.)
11.75 in
Height (In.)
80 in
Includes
Storage Cabinet & Wall Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33095WH
Zoro #
G122797052
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
23.88 in
Depth (In.)
11.75 in
Height (In.)
80 in

Details

Color
White
Includes
Storage Cabinet & Wall Cabinet

Description

Savannah 2-Piece Traditional Storage Cabinet Set, Small Pantry and Wall Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.