Zoro Homepage

Savannah 3Pc Wall Storage Cabinet

  • Mfr # KF33091WH

  • Zoro # G022797039


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth (In.)
8 in
Width (In.)
66 in
Includes
3 Wall Cabinets
Height (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33091WH
Zoro #
G022797039
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (In.)
8 in
Width (In.)
66 in
Height (In.)
26 in

Details

Color
White
Includes
3 Wall Cabinets

Description

Savannah 3Pc Wall Storage Cabinet, Cabinets for Laundry, Bathroom, Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.