Shop ALATERRE FURNITURE
See all product information
Create Account
Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors
- Mfr # ANVA73WH
- Zoro # G0296679
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Solid wood and composite wood, tempered glass doors
Width
27
Height
29
Depth
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANVA73WH
- Zoro #
- G0296679
- UPC #
- 848595012189
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Solid wood and composite wood, tempered glass doors
- Weight
- 45
Dimensions
- Width
- 27
- Height
- 29
- Depth
- 9
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. Fully assembled bath cabinet is ready to hang on your wall; all hardware for hanging is included so you can be ready to use your cabinet soon after its arrival. Two glass doors and two adjustable shelves allow you to create your own stylized look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.