Shop CROSLEY
See all product information
Create Account
Serena Rattan Full Headboard
- Mfr # CF92005-401BN
- Zoro # G023655390
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
Banana Leaf
Overall Height
53 in
Overall Length
3 in
Overall Width
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF92005-401BN
- Zoro #
- G023655390
- UPC #
- 710244266185
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 53 in
- Overall Length
- 3 in
- Overall Width
- 59.5 in
Details
- Color
- Banana Leaf
Description
Serena Handwoven Natural Fiber Rattan Headboard for Full Size Bed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.