Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Wood CA King Platform Bed Frame With Storage Drawer
- Mfr # 343912
- Zoro # G322888314
product price:Â
$
1,904.99
/ea
Key Features
Color
White
Material
Solid and Manufactured Wood
Box Spring Included
No
Width (In.)
72 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343912
- Zoro #
- G322888314
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Included
- No
- Finish
- Matte
- Shape
- Rectangular
- Commercial Use
- No
- Box Spring Required
- No
- Assembly Required
- Full Assembly Needed
- Mattress Included
- No
- Upholstered
- No
- Item
- Standard Beds
- Slat Kit Included
- No
- Nailhead Trim
- No
- Tufted
- No
Dimensions
- Width (In.)
- 72 in
- Depth
- 85 in
- Size
- California King
- Length (In.)
- 42.5 in
Description
Drift off to a great night's sleep with the luxuriously stylish white wood ca king platform bed frame with storage drawer. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 42.5-inch H x 72-inch W x 85-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.