Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelby 5-Piece Dining Table Set For 4

  • Mfr # KF20003WH-CH

  • Zoro # G521693795


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Color
Distressed White
Length
95 in
Includes
Table & 4 Chairs
Width
62.25 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF20003WH-CH
Zoro #
G521693795
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
95 in
Width
62.25 in
Height
39 in

Details

Color
Distressed White
Includes
Table & 4 Chairs

Description

Shelby 5-Piece Traditional Dining Table Set for 4, Dinner Tables with Kitchen Chairs

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.