Shop CROSLEY
See all product information
Create Account
Skylar Record Player Cabinet With Vinyl Storage
- Mfr # CF1205-WA
- Zoro # G323655380
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Length
15.75 in
Height
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1205-WA
- Zoro #
- G323655380
- UPC #
- 710244265737
- Country of Origin
- Viet Nam
- Color
- Walnut
Dimensions
- Width
- 40 in
- Length
- 15.75 in
- Height
- 22.25 in
Description
Skylar Mid-Century Record Player Cabinet with Vinyl Storage, Turntable Stand for Records
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.